Junction Box, NEMA 4X, Clamp Cover, 36" x 24" x 10"
Item #: 0596309
Cat #: A36H2410SS6LP
UPC: 783510837303
$ 5383.04 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 36 x 24 x 10 Inch, Stainless Steel Type 316
Overview
Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 36 x 24 x 10 Inch, Stainless Steel Type 316
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Also known as: 783510837303, A36H2410SS6LP, HOFA36H2410SS6LP
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Stainless steel door clamp assembly
- Hasp and staple for padlocking
- Door removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 10 in |
| Width: | 24 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Height: | 36 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 24 in |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |
| Depth: | 10 in |
| Mounting: | Surface |
| Height: | 36 in |