
Add to cart for price
Company wide:
8
in stock
Documents & Guides
Wall/Bath Light; De-Lovely, Size: 48x4-1/2", 100W, 120V, 8 Lamps, Medium G, Material: Steel Body.
Overview
Wall/Bath Light; De-Lovely, Size: 48x4-1/2", 100W, 120V, 8 Lamps, Medium G, Material: Steel Body.
For added star quality to your bath or dressing area, the De-Lovely bath and dressing room collection by Sea Gull Lighting brings the style of Hollywood to your home and provides generous illumination for getting ready! The assortment includes four-light, six-light and eight-light vanity fixtures offered in Chrome or Brushed Nickel finishes. Fixtures are Damp rated, California Title 24 compliant and easily convert to LED by purchasing LED lamps sold separately.
Also known as: 785652047053, 4703-05, SEA470305
Specifications
Color: | Chrome |
Wattage: | 100 |
Type: | Wall Fixture |
Color: | Chrome |
Type: | Wall Fixture |
Wattage: | 100 |
Customer Reviews
No reviews for this product
(0)