18" Hot Dip Galvanized Pole Stand-Off, Diamond Base

Item #: 0596208

Cat #: SOD18

UPC:

$ 52.48 EA
Company wide:
105 in stock
Documents & Guides
18" Hot Dip Galvanized Pole Stand-Off, Diamond Base

Overview

18" Hot Dip Galvanized Pole Stand-Off, Diamond Base

All of our stand-offs are hot dip galvanized per ASTM A-153 specifications. All steel is per ASTM A-36 specifications. Welded construction. Strut is 13/16-14GA steel

Also known as: SOD18, NICSOD18

Specifications

Type: Standoff, Diamond Base
Material: Steel
Length: 18 in
Type: Standoff, Diamond Base
Length: 18 in
Material: Steel