Photoelectric, 50 Series, Reflex

Item #: 0596198

Cat #: 1450E-6504

UPC: 782116111114

$ 386.79 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Enhanced 50 Series, Reflex, 30 feet (9.1 m) Sensing Range, Visible Red Beam, 12-240V DC or 24-240V AC, 5-Pin Mini-Connector Connection. Output Type: SPDT EM Relay 3A@120V AC. Fiberglass Reinforced Plastic Housing. ***Operable with Reflector***

Overview

Photoelectric Sensor, Enhanced 50 Series, Reflex, 30 feet (9.1 m) Sensing Range, Visible Red Beam, 12-240V DC or 24-240V AC, 5-Pin Mini-Connector Connection. Output Type: SPDT EM Relay 3A@120V AC. Fiberglass Reinforced Plastic Housing. ***Operable with Reflector***
Also known as: 782116111114, 1450E-6504, CUT1450E6504

Specifications

Type: Reflex, Photoelectric
IP/NEMA Rating: IP67
Volts AC Range: 24 - 240
Volts DC Range: 12 - 240
Type: Reflex, Photoelectric
Volts AC Range: 24 - 240
IP/NEMA Rating: IP67
Volts DC Range: 12 - 240