C-h 10250t866rd 120 3p Red Il Ps/pl

Item #: 0596122

Cat #: 10250T866RD

UPC: 782114521687

$ 821.21 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2, Assembled Push-pull Unit, Red Standard Operator, 3position, Operating Mode: Maintained Push, Momentary Pull , 40 Mm, Illuminated,120 Vac, 2nc

Overview

30.5 Mm, Class I Division 2, Assembled Push-pull Unit, Red Standard Operator, 3position, Operating Mode: Maintained Push, Momentary Pull , 40 Mm, Illuminated,120 Vac, 2nc
Also known as: 782114521687, 10250T866RD, CUT10250T866RD

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic