HFD 1P 25A BKR

Item #: 0596090

Cat #: HFD1025

UPC: 786679175279

$ 589.21 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 25A, 347 Vac, 125 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 25A, 347 Vac, 125 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679175279, HFD1025, CUTHFD1025

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 25
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Amps: 25
Volts AC: 277
Poles: 1
Interrupt Rating AC: 65 kA