25W A19 Incandescent, Clear

Item #: 0595973

Cat #: S3940

UPC: 045923039409

$ 1.31 EA
Company wide:
0 in stock
25 Watt A19 Incandescent; Clear; 2500 Average rated hours; 170 Lumens; Medium Base; 130 Volt; 2/Pack

Overview

25 Watt A19 Incandescent; Clear; 2500 Average rated hours; 170 Lumens; Medium Base; 130 Volt; 2/Pack
Also known as: 045923039409, S3940, SATS3940

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 170
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 25
Lumens: 170
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent