12' Twin Step Ladder, 300 lbs

Item #: 0595924

Cat #: T6312

UPC: 051751032529

$ 552.48 EA
Company wide:
0 in stock
Documents & Guides
Twin Step Ladder, Size: 12 ft, Width: 33-7/8", Material: Fiberglass, Load Capacity: 300 lbs

Overview

Twin Step Ladder, Size: 12 ft, Width: 33-7/8", Material: Fiberglass, Load Capacity: 300 lbs

The T6312 Fiberglass 12ft Twin Stepladder offers a high performance dual HolsterTop®with a paint and tool holder for convenience. The internal spreaders are heavy duty and the slip-resistant TRACTION-TRED® steps are all double riveted and knee braced. These twin Stepladders allow 300lb per side making them ideal for one or two person jobs. The EDGE® molded brace and foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751032529, T6312, WERT6312

Specifications

Weight Capacity: 300 lbs
Width: 33 7/8 in
Material: Fiberglass
Type: Twin Stepladder
Length: 12 ft
Weight Capacity: 300 lbs
Material: Fiberglass
Length: 12 ft
Width: 33 7/8 in
Type: Twin Stepladder