10' Twin Step Ladder, 300 lbs

Item #: 0595923

Cat #: T6310

UPC: 051751032512

$ 489.22 EA
Company wide:
0 in stock
Documents & Guides
Twin Step Ladder, Size: 10 ft, Width: 30-3/8", Material: Fiberglass, Load Capacity: 300 lbs

Overview

Twin Step Ladder, Size: 10 ft, Width: 30-3/8", Material: Fiberglass, Load Capacity: 300 lbs

The T6310 Fiberglass 10ft Twin Stepladder offers a high performance dual HolsterTop®with a paint and tool holder for convenience. The internal spreaders are heavy duty and the slip-resistant TRACTION-TRED® steps are all double riveted and knee braced. These twin Stepladders allow 300lb per side making them ideal for one or two person jobs. The EDGE® molded brace and foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751032512, T6310, WERT6310

Specifications

Weight Capacity: 300 lbs
Width: 30 3/8 in
Material: Fiberglass
Type: Twin Stepladder
Length: 10 ft
Weight Capacity: 300 lbs
Material: Fiberglass
Length: 10 ft
Width: 30 3/8 in
Type: Twin Stepladder