
$ 3.46 EA
Company wide:
0
in stock
Documents & Guides
Snap Close Conduit to Conduit Clamp, 1" EMT1, 3/8" EMT2, 3/8" Flexible, 14-2 to 12-3 MC/AC, 1.181"–1.378" OD1, 0.551"–0.709" OD2
Overview
Snap Close Conduit to Conduit Clamp, 1" EMT1, 3/8" EMT2, 3/8" Flexible, 14-2 to 12-3 MC/AC, 1.181"–1.378" OD1, 0.551"–0.709" OD2
Easy to use, tool free installation for conduit trapeze applications. Quickly build conduit trapeze supports as needed in the field.
Also known as: 782856852063, 166M, CDY166M
Features & Benefits
- Fast and easy assembly for lightweight loads
- No screws or bolts required
Specifications
| Material: | Spring Steel |
| Standards: | Build America Buy America Compliant |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Finish: | Corrosion Resistant |
| Standards: | Build America Buy America Compliant |