Horn Loudspeaker, Tilt/Swivel, 15W, Weatherproof, Metallic

Item #: 0595914

Cat #: HS15EZ

UPC: 765368360530

Company wide:
0 in stock
Documents & Guides
Horn Loudspeaker, Tilt/Swivel Base, 15 Watt, Single Tap, 110 Decibel at 4 Feet, Weatherproof, Metallic

Overview

Horn Loudspeaker, Tilt/Swivel Base, 15 Watt, Single Tap, 110 Decibel at 4 Feet, Weatherproof, Metallic

Bogen’s Easy Design line of horn loudspeakers are compact, high intelligibility, reentrant type loudspeakers designed for use with 70V amplifier systems. Their sturdy, weatherproof, all-metal construction is ideal for indoor and outdoor use in industrial plants, warehouses, schools, construction sites, transportation terminals, and recreational areas. The HS7EZ is a 7.5-watt single-tap speaker; the HS15EZ, a 15-watt single-tap speaker; and the HS30EZ, a 30-watt single-tap speaker. All three models include a stepped attenuator volume control and come with a tilt and swivel mounting base for greater flexibility in setting the angle of projection. The HS15EZ and HS30EZ are engineered to simplify installation (with a uniquely designed all-purpose mounting bracket) and field maintenance (with a self-aligning, field replaceable diaphragm), which save both time and money. Both the speakers and the mounting brackets are attractively finished in textured mocha enamel.

Also known as: 765368360530, HS15EZ, BOGHS15EZ

Specifications

Wattage: 15
Color: Mocha
Wattage: 15
Color: Mocha