3W 15A 125V DIN Rail Mountable Duplex Rectacle, Industrial Grade

Item #: 0595889
Cat #: 1SNA 892 461 R1500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, DIN Rail Mountable Duplex Receptacle, Straight Blade, Industrial Grade, Grounding, Standard Duplex - Ivory, Mounts on DIN 3 only

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, DIN Rail Mountable Duplex Receptacle, Straight Blade, Industrial Grade, Grounding, Standard Duplex - Ivory, Mounts on DIN 3 only
Also known as: 1SNA 892 461 R1500, ABB1SNA892461R1500

Specifications

Type: Grounding, Industrial Grade, Duplex
Volts AC: 120
Mounting: DIN Rail
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Grounding, Industrial Grade, Duplex
Mounting: DIN Rail
Color: Ivory
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)