FLEXFLOOD 100W MH QT HPF WITH ARM AND L

Item #: 0595798

Cat #: FXH100QT

UPC: 019813970455

Company wide:
0 in stock
FLEXFLOOD 100W MH QT HPF WITH ARM AND LAMP BRONZE

Overview

FLEXFLOOD 100W MH QT HPF WITH ARM AND LAMP BRONZE
Also known as: 019813970455, FXH100QT, RABFXH100QT

Specifications

Wattage: 100
Material: Bronze
Mounting: Knuckle
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 100
Mounting: Knuckle
Volts AC Range: 120 - 277
Material: Bronze
Color: Bronze