Compression Lug, Flanged, 262 MCM, 2-Hole Stud 1/2", Copper

Item #: 0595788

Cat #: BLU035SFL

UPC: 785037226080

$ 18.57 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Flanged, Diesel Locomotive Cable Range 262 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.

Overview

Compression Lug, Flanged, Diesel Locomotive Cable Range 262 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Also known as: 785037226080, BLU035SFL, PENBLU035SFL

Specifications

Material: Copper
Allowable Gauge Range: 350
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 350