3" PVC 22-1/2° Elbow, Schedule 40, Gray, Bell End

Item #: 0595784

Cat #: 3P2212X24WBE

UPC:

$ 59.29 EA
Company wide:
9 in stock
Documents & Guides
3 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 3P2212X24WBE

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 22 1/2°
Diameter: 3 in
Color: Gray
Angle: 22 1/2°
Type: Schedule 40
Material: PVC