4" Round, Mud Box with Ceiling Ring, Non-Metallic

Item #: 0595743

Cat #: A863CF

UPC: 034481183716

$ 40.13 EA
Company wide:
7 in stock
Documents & Guides
4 Inch Round, Mud Box with Ceiling Ring, Non-Metallic, Concrete Tight, Color: Blue. Includes: 12 Integral Connectors - (2) - 1 Inch, (6) - 3/4 Inch, (4) - 1/2 Inch. Listed for Fixture Support up to 50 lbs and Ceiling Fans up to 35 lbs.

Overview

4 Inch Round, Mud Box with Ceiling Ring, Non-Metallic, Concrete Tight, Color: Blue. Includes: 12 Integral Connectors - (2) - 1 Inch, (6) - 3/4 Inch, (4) - 1/2 Inch. Listed for Fixture Support up to 50 lbs and Ceiling Fans up to 35 lbs.

Carlon mud box assemblies are able to withstand the harsh environments of concrete construction, and are designed specifically for poured concrete slab applications. Using Carlon ENT reducers and adapters, this product will meet any jobsite application

Also known as: 034481183716, A863CF, CARA863CF

Specifications

Color: Blue
Mounting: Bracket, Screw On, Nail On
Color: Blue
Mounting: Bracket, Screw On, Nail On