Reducing Bushing, Threaded, Size 3" x 1", Aluminum

Item #: 0595741

Cat #: RB300100A

UPC: 781381736534

$ 54.60 EA
Company wide:
2 in stock
Documents & Guides
Reducing Bushing, Threaded, Size 3 Inch x 1 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, Size 3 Inch x 1 Inch, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 781381736534, RB300100A, APPRB300100A

Specifications

Diameter: 1 in, 3 in
Material: Aluminum
Diameter: 1 in, 3 in
Material: Aluminum