5/8 X 6in Wood Boring Bit

Item #: 0595714

Cat #: DW1576

UPC: 028877475615

Company wide:
0 in stock
Documents & Guides
Shank Size: 1/4in, Shank Type: Ball Groove, Size: 5/8in, Features: Extreme Speedchannel For Fast Chip Removal; Heavy Duty Shank For Superior Durability

Overview

Shank Size: 1/4in, Shank Type: Ball Groove, Size: 5/8in, Features: Extreme Speedchannel For Fast Chip Removal; Heavy Duty Shank For Superior Durability

Featuring a heavy-duty, full-length, heat-treated shank for protection against bends and breaks, DEWALT Spade Bits are equipped with high-performance cutting spurs for optimum hole finish. An Extreme Speed Channel provides fast chip removal, and a ¼” ball groove shank offer quick-change applications. A ¼” hex shank helps to prevent slippage, and a hang hole enables easy storage and wire pulling.

Also known as: 028877475615, DW1576, DEWDW1576

Specifications

Diameter: 5/8 in
Type: Spade Bit
Size: 1/4 in
Diameter: 5/8 in
Size: 1/4 in
Type: Spade Bit