
Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 12"
Item #: 0595412
Cat #: A242412GSC
UPC: 783510491697
$ 1776.38 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, 24 x 24 x 12 Inch, Steel/Galvanized Finish
Overview
Enclosure, Screw Cover, NEMA 3R, 24 x 24 x 12 Inch, Steel/Galvanized Finish
Use the nVent HOFFMAN HOFA16166GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510491697, A242412GSC, HOFA242412GSC
Features & Benefits
- Captivated stainless steel cover screws thread into sealed wells
- Oil-resistant gasket and adhesive
- Seams continuously welded and ground smooth
- No holes or knockouts
- Grounding stud on inside back of box
Specifications
| IP/NEMA Rating: | IP66, NEMA 1, NEMA 3 |
| Width: | 24 in |
| Mounting: | Surface |
| Height: | 24 in |
| Material: | Steel |
| Depth: | 12 in |
| IP/NEMA Rating: | IP66, NEMA 1, NEMA 3 |
| Mounting: | Surface |
| Material: | Steel |
| Width: | 24 in |
| Height: | 24 in |
| Depth: | 12 in |