Wire Tub

Item #: 0595378

Cat #: 18455

UPC: 625912184558

$ 199.07 EA
Company wide:
31 in stock
Documents & Guides
Wire Tub, Diameter: 24", 360° Feed, 3-Way Adjustable Center Hub

Overview

Wire Tub, Diameter: 24", 360° Feed, 3-Way Adjustable Center Hub

The Wire Tub allows you to easily dispense and rewind wire. Don’t waste a single foot of wire — rewind it in the Wire Tub and get ready for installation!

Also known as: 625912184558, 18455, RAK18455, Wire tub

Specifications

Type: Rewinder
Diameter: 24 in
Type: Rewinder
Diameter: 24 in