Standard Strip 8 ft

Item #: 0595342

Cat #: C 2 96T8 120 ACNP

UPC: 745976310721

Call for price
Company wide:
0 in stock
Documents & Guides
Standard Strip, 8 ft, 2 Lamp, 59W T8 Slimline, 120-277V

Overview

Standard Strip, 8 ft, 2 Lamp, 59W T8 Slimline, 120-277V
Also known as: 745976310721, C 2 96T8 120 ACNP, LITC296T8120ACNP

Specifications

Type: 2-Lamp
Wattage: 59
Volts AC: 120
Length: 8 ft
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120
Light Technology: Fluorescent
Wattage: 59
Length: 8 ft