4X90X18 LG RADIUS ELBOW

Item #: 0595326

Cat #: PRHELB-4X90X18

UPC: 784011202881

$ 946.14 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RRY PRHELB-1X90X30 1X90X30 LG

Overview

RRY PRHELB-1X90X30 1X90X30 LG
Also known as: 784011202881, PRHELB-4X90X18, RRYPRHELB4X90X18

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 18 in
Color: Black
Material: PVC Coated Steel
Sweep Radius: 18 in
Diameter: 4 in
Angle: 90°