Transformer, 25KVA, 1P, 480V, 120/240V, Encapsulated

Item #: 0595315

Cat #: S48M11S25N

UPC: 786680120268

$ 8174.73 EA
Company wide:
0 in stock
Documents & Guides
25 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 480 Volt Primary, - 120/240 Volt Secondary, 115 Degree C, Aluminum Windings

Overview

25 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 480 Volt Primary, - 120/240 Volt Secondary, 115 Degree C, Aluminum Windings
Also known as: 786680120268, S48M11S25N, CUTS48M11S25N

Specifications

Phase: 1
Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 480
Phase: 1
Type: Dry Type Transformer
Volt Amps: 25kVA
Primary Voltage: 480