1X90X30 LG RADIUS ELBOW

Item #: 0595314

Cat #: PRHELB-1X90X30

UPC: 784011200924

$ 340.35 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RRY PRHELB-1-1/4X90X30 1-1/4X

Overview

RRY PRHELB-1-1/4X90X30 1-1/4X
Also known as: 784011200924, PRHELB-1X90X30, RRYPRHELB1X90X30

Specifications

Diameter: 1 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 30 in
Diameter: 1 in
Material: PVC Coated Steel
Sweep Radius: 30 in
Color: Black
Angle: 90°