
ROB PRHELB-1-1/4X90X24 1-1/4X90X24
Item #: 0595299
Cat #: PRHELB-1-1/4X90X24
UPC: 784011201204
$ 318.25 EA
Company wide:
0
in stock
Documents & Guides
ROB PRHELB-1-1/4X90X24 1-1/4X90X24 LG RADIUS ELBOW
Overview
ROB PRHELB-1-1/4X90X24 1-1/4X90X24 LG RADIUS ELBOW
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011201204, PRHELB-1-1/4X90X24, RRYPRHELB114X90X24
Specifications
| Diameter: | 1 1/4 in |
| Color: | Black |
| Material: | PVC Coated Steel |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |
| Sweep Radius: | 24 in |
| Color: | Black |
| Angle: | 90° |