Slide Dimmer, 800W, Magnetic Low Voltage, Nova T, Ivory

Item #: 0595298

Cat #: NTLV-1003P-IV

UPC: 027557678285

Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory

Overview

Nova T Slide Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/1000VA (800W) in ivory

Also known as: 027557678285, NTLV-1003P-IV, LUTNTLV1003PIV

Specifications

Poles: 3
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 800
Color: Ivory
Family / Style: Nova T
Poles: 3
Volts AC: 120
Wattage: 800
Family / Style: Nova T
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Color: Ivory