1-1/2X90X30 LG RADIUS ELBOW

Item #: 0595293

Cat #: PRHELB-1-1/2X90X30

UPC: 784011201563

$ 426.15 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RRY PRHELB-1-1/2X90X15 1-1/2X

Overview

RRY PRHELB-1-1/2X90X15 1-1/2X
Also known as: 784011201563, PRHELB-1-1/2X90X30, RRYPRHELB112X90X30

Specifications

Diameter: 1 1/2 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 30 in
Diameter: 1 1/2 in
Material: PVC Coated Steel
Sweep Radius: 30 in
Color: Black
Angle: 90°