PVC Coated Malleable Elbow, 90°, 2"

Item #: 0595287

Cat #: PREL69SA

UPC: 784011219513

$ 629.99 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Malleable Elbow, 90°, Female to Female, Aluminum, 2 Inch

Overview

PVC Coated Malleable Elbow, 90°, Female to Female, Aluminum, 2 Inch

PVC coated EL style malleable elbows with female threads only (Female/Female) are used in a conduit run to change direction 90˚ or to terminate at a fitting or box.

Also known as: 784011219513, PREL69SA, RRYPREL69SA

Specifications

Gender: Female/Female
Material: PVC Coated Aluminum
Gender: Female/Female
Material: PVC Coated Aluminum