PVC Coated Malleable Elbow, 90°, 1"

Item #: 0595268

Cat #: PREL396SA

UPC: 784011219551

$ 259.27 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Malleable Elbow, 90°, Male to Female, Aluminum, 1 Inch

Overview

PVC Coated Malleable Elbow, 90°, Male to Female, Aluminum, 1 Inch

PVC coated EL style malleable elbows with female threads only (Female/Female) are used in a conduit run to change direction 90˚ or to terminate at a fitting or box.

Also known as: 784011219551, PREL396SA, RRYPREL396SA

Specifications

Gender: Female/Male
Material: PVC Coated Aluminum
Gender: Female/Male
Material: PVC Coated Aluminum