PVC Coated Malleable Elbow, 90°, 3/4"

Item #: 0595264

Cat #: PREL29SA

UPC: 784011219476

$ 146.16 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Malleable Elbow, 90°, Female to Female, Aluminum, 3/4 Inch

Overview

PVC Coated Malleable Elbow, 90°, Female to Female, Aluminum, 3/4 Inch

PVC coated EL style malleable elbows with female threads only (Female/Female) are used in a conduit run to change direction 90˚ or to terminate at a fitting or box.

Also known as: 784011219476, PREL29SA, RRYPREL29SA

Specifications

Gender: Female/Female
Material: PVC Coated Aluminum
Gender: Female/Female
Material: PVC Coated Aluminum