PVC Coated Malleable Elbow, 90°, 1/2"

Item #: 0595258

Cat #: PREL196SA

UPC: 784011219537

$ 196.62 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Malleable Elbow, 90°, Male to Female, Aluminum, 1/2 Inch

Overview

PVC Coated Malleable Elbow, 90°, Male to Female, Aluminum, 1/2 Inch

PVC coated EL style malleable elbows with female threads only (Female/Female) are used in a conduit run to change direction 90˚ or to terminate at a fitting or box.

Also known as: 784011219537, PREL196SA, RRYPREL196SA

Specifications

Gender: Female/Male
Material: PVC Coated Aluminum
Gender: Female/Male
Material: PVC Coated Aluminum