Conduit Locknut, 3/8" Diameter, Steel

Item #: 0595249

Cat #: 1001

UPC: 050169010013

Company wide:
0 in stock
Conduit Locknut, 3/8 Inch Diameter, Threaded, Steel

Overview

Conduit Locknut, 3/8 Inch Diameter, Threaded, Steel

Secure threaded Rigid/IMC conduit to a junction box or enclosure using RACO® locknuts. Locking tangs ensure tight connection to the box or enclosure. Locknuts can also secure the threaded end of a conduit connector inside a box or enclosure.

Also known as: 050169010013, 1001, RAC1001

Features & Benefits

  • All steel construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • For use in dry locations
  • UL and CSA Listed
  • Available in trade sizes 1/2 in. through 6 in.

Specifications

Diameter: 3/8 in
Material: Steel
Standards: California Proposition 65
Diameter: 3/8 in
Standards: California Proposition 65
Material: Steel