35Amp, 1000V, Semicndr W/O Indicator

Item #: 0595228

Cat #: LA100P35-4

UPC: 079458151657

Company wide:
0 in stock
Documents & Guides
35Amp, 1000V, Specialty Fuses Semiconductor W/O Indicator

Overview

35Amp, 1000V, Specialty Fuses Semiconductor W/O Indicator
Also known as: 079458151657, LA100P35-4, LFULA100P354

Specifications

Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Speed: Very Fast Acting
Interrupt Rating DC: 100 kA
Type: Semi Conductor Fuse