100Amp, 1000V, Semicndr W/O Indicator

Item #: 0595227

Cat #: LA100P100-4

UPC: 079458151701

Company wide:
0 in stock
Documents & Guides
100Amp, 1000V, Specialty Fuses Semiconductor W/O Indicator

Overview

100Amp, 1000V, Specialty Fuses Semiconductor W/O Indicator
Also known as: 079458151701, LA100P100-4, LFULA100P1004

Specifications

Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Speed: Very Fast Acting
Interrupt Rating DC: 100 kA
Type: Semi Conductor Fuse