Heater/Fan/Light, 1500W, 110 CFM

Item #: 0595184

Cat #: QTXN110HL

UPC: 784891218484

Company wide:
0 in stock
Documents & Guides
Ceiling Fan/Heater with Light, CFM: 110, Sones: 0.9, Duct Size: 6", Heater: 1500W, 2 x 60W Max Bulbs (Incandescent), 7W Nightlight, Color: White.

Overview

Ceiling Fan/Heater with Light, CFM: 110, Sones: 0.9, Duct Size: 6", Heater: 1500W, 2 x 60W Max Bulbs (Incandescent), 7W Nightlight, Color: White.

You don’t need to heat the entire house to have a comfortable bathroom first thing in the morning. And it simply doesn’t make sense to wait for your central heating system to do what NUTONE can do instantly. This Heater/Fan/Light provides powerful heating, light and ventilation at the touch of a switch. And with our PowerHeat™ design, you’re assured the heat will be delivered efficiently.

Also known as: 784891218484, QTXN110HL, NUTQTXN110HL

Specifications

Color: White
CFM: 110
Sones: 0.900
Color: White
Sones: 0.900
CFM: 110