Ceiling Fan, Energy Efficient, 80 CFM

Item #: 0595180

Cat #: QTXEN080

UPC: 784891218255

Company wide:
0 in stock
Ceiling Fan, CFM: 80, Sones: 0.3, Duct Size: 6", Energy Star Qualified, Color: White.

Overview

Ceiling Fan, CFM: 80, Sones: 0.3, Duct Size: 6", Energy Star Qualified, Color: White.

One of NuTone’s best, QT Series fans feature very quiet operation and are powerful enough to maintain strong airflow to keep your bathroom free of humidity. It’s a rare combination, but QT Series fans can provide extra ventilation in many rooms in your home. The kitchen, laundry room, media room, or even the closet can benefit from a little ventilation, in a streamlined design, any time you need it. The quiet says it all.

Also known as: 784891218255, QTXEN080, NUTQTXEN080, ultra quiet fan

Specifications

CFM: 80
Color: White
Sones: 0.300
CFM: 80
Sones: 0.300
Color: White