PROX, INDUCTIVE, 30MM, 10MM RANGE, DC, 4 PIN EURO QD

Item #: 0595084

Cat #: IAT23S

UPC:

Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 30MM, 10MM RANGE, DC, 4 PIN EURO QD

Overview

PROX, INDUCTIVE, 30MM, 10MM RANGE, DC, 4 PIN EURO QD
Also known as: IAT23S, BANIAT23S

Specifications

No Specifications Available