Outdoor Ceiling Flush Mount, 100W, 120V, Black Finish 

Item #: 0595063

Cat #: 8869-12

UPC: 785652886928

$ 145.11 EA
Company wide:
0 in stock
Documents & Guides
One Light Outdoor Close to Ceiling Flush Mount, 100 Watt, A19, 120 Volt, Black Finish, Clear Seeded Glass, Safety Listed for Damp Location

Overview

One Light Outdoor Close to Ceiling Flush Mount, 100 Watt, A19, 120 Volt, Black Finish, Clear Seeded Glass, Safety Listed for Damp Location
Also known as: 785652886928, 8869-12, SEA886912

Specifications

Base: Medium Screw (E26)
Diameter: 11 1/4 in
Wattage: 100
Volts AC: 120
Color: Black
Material: Aluminum
Base: Medium Screw (E26)
Wattage: 100
Color: Black
Diameter: 11 1/4 in
Volts AC: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)