Deep Strut - Back To Back, Stainless Steel 304, 1-5/8" x 3-1/4" x 10'

Item #: 0595025
Cat #: PS 200 2T3 10' SS
UPC: 702316528482
$ 35.90 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back To Back, Stainless Steel 304, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 10' Long

Overview

Deep Strut - Back To Back, Stainless Steel 304, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 10' Long
Also known as: 702316528482, PS 200 2T3 10' SS, PSTPS2002T310SS

Specifications

Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Material: 304 Stainless Steel
Length: 10 ft
Height: 3 1/4 in
Width: 1-5/8 in
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)