Bell Flood Light, Bronze

Item #: 0594998

Cat #: H2A

UPC: 019813101408

$ 134.71 EA
Company wide:
1 in stock
Documents & Guides
Bell Flood Light, (2) 150W PAR38 Lamp, Color: Bronze, Compatible With: H100 & H101 Floods & Accessories. ***Lamps Not Included***

Overview

Bell Flood Light, (2) 150W PAR38 Lamp, Color: Bronze, Compatible With: H100 & H101 Floods & Accessories. ***Lamps Not Included***

A wide selection of Incandescent Floods makes it easy to find the one for your job

Also known as: 019813101408, H2A, RABH2A

Specifications

Color: Verde Green, Bronze
Volts AC: 120
Wattage: 150, 300
Mounting: Wall
Light Technology: Halogen
Color: Verde Green, Bronze
Wattage: 150, 300
Light Technology: Halogen
Volts AC: 120
Mounting: Wall