Tower and Obstruction Lighting Controls

Item #: 0594988
Cat #: FS155-30RF
UPC: 079458993479
$ 276.95 EA
Company wide:
0 in stock
Documents & Guides
120VAC, 2500W, Tower and Obstruction Lighting Controls

Overview

120VAC, 2500W, Tower and Obstruction Lighting Controls
The FA and FS Series Flashers have proven their reliability through years of use on communication towers, smoke stacks, cooling towers, tall buildings, bridges and utility towers. The highest quality components are encapsulated in a rugged plastic housing with a molded-in heat transfer plate. The flash rate, ratio, and failsafe design meet FAA regulations. Zero voltage switching can increase lamp life up to ten times. The FS155-30RF & FS165-30RF include superior RF filtering circuitry for use in high RF installations, including AM hot towers.
Also known as: 079458993479, FS155-30RF, LFUFS15530RF

Specifications

Type: Flasher Relay
Standards: California Proposition 65
Type: Flasher Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)