CCTV Power Supply

Item #: 0594965

Cat #: R615DC8UL

UPC: 782239938629

$ 479.99 EA
Company wide:
0 in stock
R615DC8UL CCTV Power Supply, 8 Fused Class 2 Outputs, 6-15VDC @ 4A, 115VAC, 2U

Overview

R615DC8UL CCTV Power Supply, 8 Fused Class 2 Outputs, 6-15VDC @ 4A, 115VAC, 2U

R615DC8UL provides 6-15VDC distributed via eight (8) fuse protected outputs for powering CCTV cameras, heaters and other video accessories.

Also known as: 782239938629, R615DC8UL, ALXR615DC8UL

Specifications

Mounting: Rack
Type: Power Supply
Volts AC: 115
Mounting: Rack
Volts AC: 115
Type: Power Supply