Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0594879

Cat #: CE15MN3C

UPC: 782113618746

$ 2432.40 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size M, 3-pole, No Auxiliarycontact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size M, 3-pole, No Auxiliarycontact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782113618746, CE15MN3C, CUTCE15MN3C

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor