1.500 In X 0.500 In (38.10 Mm X 12.70 Mm)

Item #: 0594877

Cat #: PTL-29-430

UPC: 662820186717

Company wide:
0 in stock
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. Seethe Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul & Csa Approved With Its Respective Ribbon. Seethe Recommended Ribbon Series For The Appropriate Ribbon To Use.

Clear Polyester (B-430) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Also known as: 662820186717, PTL-29-430, BRAPTL29430

Specifications

Color: Clear
Material: Polyester
Type: Label
Color: Clear
Type: Label
Material: Polyester