200 lb Standard Cable Tie, 5/PK

Item #: 0594864

Cat #: RTT750HR.NX900

UPC: 089306236382

$ 2.62 EA
Company wide:
77 in stock
Documents & Guides
Releasable Cable Tie, 29.6 Inch Long, 200 Pound Tensile Strength, PA66, Yellow, 5/pkg

Overview

Releasable Cable Tie, 29.6 Inch Long, 200 Pound Tensile Strength, PA66, Yellow, 5/pkg

HellermannTyton releasable cable ties offer a release feature in the head allowing for easy access to wire bundles when changes or temporary bundling are necessary. The head design guarantees high tensile strength even after repeated use.

Also known as: 089306236382, RTT750HR.NX900, TYNRTT750HRNX900, Speedy Tie, Speedy tie

Features & Benefits

  • The heavy duty Speedy tie features a specially designed head and patented trigger to allow for repeated use in temporary bundling applications
  • Additional design feature on the head allows excess strap to be tucked away after installation

Specifications

Weight Capacity: 200 lbs
Material: Nylon
Length: 29.530 in
Color: Yellow
Weight Capacity: 200 lbs
Length: 29.530 in
Material: Nylon
Color: Yellow