Jacketed Multimedia Composite Cable, CM/CL2

Item #: 0594768

Cat #: 2C5E2RG6QRL500GNC

UPC: 619172045612

Company wide:
0 in stock
Documents & Guides
Jacketed Multimedia Composite Cable, CM/CL2. Includes: (2) RG-6/U Quad, (2) CAT5e. RG-6/U Quad: 18 AWG, 3 GHZ, Copper Coated Steel, Copper Coated Steel Conductor, Quad Shielded. CAT5e: 4 Pair / 24 AWG. Jacket Diameter: 0.670", 300V, Color: Green, Length: 500 ft.

Overview

Jacketed Multimedia Composite Cable, CM/CL2. Includes: (2) RG-6/U Quad, (2) CAT5e. RG-6/U Quad: 18 AWG, 3 GHZ, Copper Coated Steel, Copper Coated Steel Conductor, Quad Shielded. CAT5e: 4 Pair / 24 AWG. Jacket Diameter: 0.670", 300V, Color: Green, Length: 500 ft.

Multimedia Composite: (2) 4-Pair Cat 5e + (2) 18 AWG CCS RG6 Quad-Shield, Non-Plenum CM

Also known as: 619172045612, 2C5E2RG6QRL500GNC

Specifications

Color: Green
Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper Coated Steel
Shielding: Quad Shielded
Color: Green
Volts AC: 300
Jacket: PVC
Shielding: Quad Shielded
Length: 500 ft
Conductors: 2
Material: Copper Coated Steel