ROB PRHELB-5X45 5X45 STANDARD ELBOW

Item #: 0594714

Cat #: PRHELB-5X45

UPC: 784011200542

$ 1210.48 EA
Company wide:
0 in stock
Documents & Guides
ROB PRHELB-5X45 5X45 STANDARD ELBOW

Overview

ROB PRHELB-5X45 5X45 STANDARD ELBOW

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011200542, PRHELB-5X45, RRYPRHELB5X45

Specifications

Color: Black
Diameter: 5 in
Angle: 45°
Material: PVC Coated Steel
Color: Black
Angle: 45°
Diameter: 5 in
Material: PVC Coated Steel