PVC Coated Standard Elbow, 90°, 6"

Item #: 0594710

Cat #: PRELB-AL-6X90

UPC: 784011213177

$ 2277.63 EA
Company wide:
0 in stock
Documents & Guides
Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.

Overview

Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011213177, PRELB-AL-6X90, RRYPRELBAL6X90

Specifications

Color: Black
Diameter: 6 in
Material: PVC Coated Aluminum
Angle: 90°
Color: Black
Material: PVC Coated Aluminum
Diameter: 6 in
Angle: 90°