3/4X45 AL STANDARD ELBOW

Item #: 0594697

Cat #: PRELB-AL-3/4X45

UPC: 784011310548

$ 49.93 EA
Company wide:
0 in stock
Documents & Guides
Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.

Overview

Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011310548, PRELB-AL-3/4X45, RRYPRELBAL34X45

Specifications

Diameter: 3/4 in
Color: Black
Angle: 45°
Material: PVC Coated Aluminum
Diameter: 3/4 in
Angle: 45°
Color: Black
Material: PVC Coated Aluminum