PVC Coated Standard Elbow, 45°, 2-1/2"

Item #: 0594694

Cat #: PRELB-AL-2-1/2X45

UPC: 784011212958

$ 227.37 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Standard Elbow, 45°, Aluminum, 2-1/2 Inch

Overview

PVC Coated Standard Elbow, 45°, Aluminum, 2-1/2 Inch

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011212958, PRELB-AL-2-1/2X45, RRYPRELBAL212X45

Specifications

Size: 2 1/2 in
Angle: 45°
Material: PVC Coated Aluminum
Size: 2 1/2 in
Material: PVC Coated Aluminum
Angle: 45°